Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Drive Pin, 0.145"x1-1/2", 0.300 Head, PK100
Mfr # D150
Zoro # G5116645
product price: $7.79
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Anchor Type Drive Pin
- Anchor Dia. 0.300 in
- Anchor Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # D150
- Zoro # G5116645
- UPC # 082275210216
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.300 in |
Anchor Length | 1 1/2 in |
Details
Item | Drive Pin,0.145"x1-1/2",0.300 Head,PK100 |
Pin Anchor Type | Drive Pin |
Description
Drive Pin,0.145 In.x1-1/2 In.,0.300 Head,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28099SS)
- CRAFTSMAN Compound Action Diagonal Pliers, 8 (CMHT81718)
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Impact S (CMMT15845)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #40 (42110)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET Ramset HD222 Hammer Tool (HD222)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- RAMSET Cobra Plus .27 Cal Tool (16942)
- RAMSET Fastener Pin With Washer, 2 1/2 In, PK100 (1516SDC)
- RAMSET PIN W/WASHER .300X3"" (07886)
- RAMSET Fastener Pin, 1 1/4 In, Powder Tool, PK100 (1510)
- Mkt Fastening Powder Actuated Drivers and Guns Kits