Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Drive Pin, 0.145" x 3/4", 0.300 Head, PK100
Mfr # D75
Zoro # G5116679
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Drive Pin
- Anchor Dia. 0.145 in
- Anchor Length 3/4 in
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # D75
- Zoro # G5116679
- UPC # 082275210117
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 3/4 in |
Shank Length | 3/4 in |
Details
Item | Drive Pin |
Pin Anchor Type | Drive Pin |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Multi-Angle Ruler Drill Guide (19591)
- MAKITA Carbide Tipped Blade (A-95118)
- OSG Die Item, 1/4"-28 Die Thread, 1" W (2703000)
- WOODOWL Spade Bit 6" x 7/8" (00611)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET PIN W/WASHER .300X2.5"" (00810)
- RAMSET Fastener Pin, 1 1/2 In, Powder Tool, PK100 (1512)
- RAMSET Triggershot Tool .22Calb (40066)
- RAMSET Fastener Pin, 3/4 In, Powder Tool, PK100 (1506)
- RAMSET Powder Actuated Gun, General Duty (RA27)
- RAMSET Powder Load, Red, 27 Caliber Strip, Pk100 (5RS27)
- Mkt Fastening Powder Actuated Drivers and Guns Kits