Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Drive Pin, 0.145" x 1", 0.300 Head, PK100
Mfr # D100
Zoro # G5116660
product price: $5.15
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Drive Pin
- Anchor Dia. 0.145 in
- Anchor Length 1 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # D100
- Zoro # G5116660
- UPC # 082275210155
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 1 in |
Shank Length | 1 in |
Details
Item | Drive Pin,0.145" x 1",0.300 Head,PK100 |
Pin Anchor Type | Drive Pin |
Description
Drive Pin,0.145 In. x 1 In.,0.300 Head,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20x Transit Level Package (DW092PK)
- CLIP & CARRY Kydex Sheath for the Leatherman Surge, LSURGE-CF-BRN (LSURGE-CF-BRN)
- CRAFTSMAN Standard (SAE) 3/4" Drive 12-point 1-3/8 (CMMT47779)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2315BRN-200)
- MKT FASTENING Drive Pin, 0.145" x 3", 0.300 Head, PK100 (D300)
- RAMSET Ramset HD222 Hammer Tool (HD222)
- RAMSET Powder Actuated Gun, General Duty (RA27)
- RAMSET PIN W/WASHER .300X2.5"" (00809)
- RAMSET Powder Load, Yellow, 27Caliber Strip, Pk100 (4RS27)
- RAMSET Fastener Pin, 1/2 In, Powder Tool, PK100 (1503K)
- RAMSET PIN DRIVE 2.5"" 100PK (786)
- Mkt Fastening Power Fastening Tools