Shop All Lag Shield Anchors
Mkt Fastening
Double Lag Shield, 5/8" Dia, 1-3/16" L, Alloy Steel Plain, 25 PK
Mfr # 6205000
Zoro # G4456943
product price: $27.99
/pk 25, $1.12/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 1-3/16"
- Material Alloy Steel
- Finish Plain
- Drill Bit Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 6205000
- Zoro # G4456943
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 1-3/16" |
Drill Bit Size | 5/8" |
Minimum Hole Depth | 1-13/16" |
Thread Size | 5/16"-18 |
Screw Size | 5/16 in |
Bolt or Rod Size | 5/16 in |
Thread Depth | 1.1875 in |
Minimum Installation Depth | 1 3/16 in |
Description
Expansion Anchor, Anchor Diameter 5/8 in, Overall Length 1 3/16 in, Screw Size 5/16 in, Thread Size 5/16 In.-18, Thread Depth 1.1875 in, Thread Type Coarse, Material Zinc Alloy, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 1 3/16 in, Ultimate Shear Strength (4,000 psi Concrete) 2,740 lb, Maximum Ultimate Shear Strength 2,740 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,990 lb, Maximum Ultimate Tension Strength 2,990 lb, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Washer, Sq, Channel Guide, 3/8" Hole (FS-5004-3/8 E/G)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Steel Body, 100 PK (TSC0810.1-100)
- GRK FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Torx Drive, 50 PK (12151)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51030.060.0020)
- MKT FASTENING Double Lag Shield, 1-1/4" Dia, 4" L, Alloy Steel Plain, 5 PK (6212000)
- MKT FASTENING Double Lag Shield, 7/8" Dia, 2-1/2" L, Alloy Steel Plain, 10 PK (6208000)
- MKT FASTENING Double Lag Shield, 1/2" Dia, 1-3/8" L, Alloy Steel Plain, 25 PK (6204000)
- MKT FASTENING Forway Double Lag Shield, 9/16" Dia, 1-1/2" L, Alloy Steel Plain, 100 PK (1105000)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-1/2" L, Alloy Steel Plain, 25 PK (3314000)
- MKT FASTENING Single Lag Shield, 5/8" Dia, 1-1/2" L, Alloy Steel Plain, 10 PK (6106000)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1" L, Alloy Steel Plain, 25 PK (3304000)
- Mkt Fastening Concrete Anchors