Shop All Lag Shield Anchors
Mkt Fastening
Double Lag Shield, 1" Dia, 3" L, Alloy Steel Plain, 5 PK
Mfr # 6210000
Zoro # G4457022
product price: $13.39
/pk 5, $2.68/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 3"
- Material Alloy Steel
- Finish Plain
- Drill Bit Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 6210000
- Zoro # G4457022
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 3" |
Drill Bit Size | 1" |
Minimum Hole Depth | 3" |
Thread Size | 5/8"-11 |
Screw Size | 5/8 in |
Bolt or Rod Size | 5/8 in |
Thread Depth | 3 in |
Minimum Installation Depth | 3 in |
Description
Double Expansion Anchor, Anchor Diameter 1 in, Overall Length 3 in, Screw Size 5/8 in, Thread Size 5/8 In.-11, Thread Depth 3 in, Thread Type Coarse, Material Zinc Alloy, Finish Plain, Drill Bit Size 1 in, Minimum Installation Depth 3 in, Ultimate Shear Strength (4,000 psi Concrete) 10,700 lb, Maximum Ultimate Shear Strength 10,700 lb, Ultimate Tension Strength (4,000 psi Concrete) 12,050 lb, Maximum Ultimate Tension Strength 12,050 lb, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #12 Steel, Plain Finish (A0580140000HC)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2380)
- X1 TOOLS 7/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 12 Pins by X1 Tools (X1E-CON-SNA-PIN-1040x12)
- KIPP Round Spacer, Bright Stainless Steel, 5 mm Overall Lg, 16 mm Inside Dia (K1563.15)
- MKT FASTENING Double Lag Shield, 1-1/4" Dia, 4" L, Alloy Steel Plain, 5 PK (6212000)
- MKT FASTENING Double Lag Shield, 7/8" Dia, 2-1/2" L, Alloy Steel Plain, 10 PK (6208000)
- MKT FASTENING Single Lag Shield, 7/8" Dia, 2-3/16" L, Alloy Steel Plain, 5 PK (6108000)
- MKT FASTENING Double Lag Shield, 1/2" Dia, 1-3/8" L, Alloy Steel Plain, 25 PK (6204000)
- MKT FASTENING Forway Double Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Plain, 100 PK (1104000)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 1" L, Alloy Steel Plain, 50 PK (3532000)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (06324-PWR)
- Mkt Fastening Concrete Anchors