Shop All Construction Adhesives
Mkt Fastening
Construction Adhesive, Liquid Roc 300 Series, Gray, 6 oz, Bag
Mfr # 7511008GR
Zoro # G4573021
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Anchor Adhesive
- Application Anchoring System in Concrete
- Color Gray
- Container Size 6 oz
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 7511008GR
- Zoro # G4573021
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 6 oz |
Container Size - Adhesives | 5.5 oz |
Description
Construction Adhesive, Product Type Anchor Adhesive, Base Material Polyester, Cure Type Ambient, Heat, Patching and Repairing Properties Not Applicable, Resistance Properties Chemical Resistant, Product Form Liquid, Container Size 6 oz, Container Type Bag, Coverage Not Applicable, Full Cure Time 12 min, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours 1 day, Minimum Traffic Hours 10 min, Working Time 20 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base (760 UV)
- TITEBOND Metal Roof Sealant, 20 oz, SausaPack, White, Allyl Terminated Polyether Base (63002A)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/2” wide x 150' Sterling Seal-1 Spool (EJS1500.500150)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Purple, 10/Case (T96461810PKM)
- MKT FASTENING Construction Adhesive, Liquid Roc 300 Series, Gray, 6 oz, Bag, 5 PK (7511008)
- MKT FASTENING Epoxy Adhesive, Liquid Roc 300 Series, White, 28 oz, Packet, 5 PK (7521041)
- TITEBOND Instant Adhesive, Clear, 0.07 oz, Tube (5342)
- 3M Adhesive Tape, 8270 Series, Amber, 13.5 oz, Strips (08270)
- DAP Construction Adhesive, Off White, 1 qt, Pail (25053)
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 33.8 oz, Jug (98900)
- HENRY Henry 440 Cove Base Adhesive 4 GAL (440 4 GAL)
- Mkt Fastening Construction Adhesives