Shop All Concrete Anchor Screws
Mkt Fastening
Conset Concrete Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 25 PK
Mfr # H3225SP
Zoro # G5234741
product price: $7.69
/pk 25, $0.31/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Masonry; Stone; Wood
- Sub-Brand Conset
- Material Steel
- Finish Blue Ruspert
- Drill Bit Size 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # H3225SP
- Zoro # G5234741
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 1/4 in |
Drill Bit Size | 5/32" |
Minimum Installation Depth | 1 in |
Thread Length | 1 7/8 in |
Screw Size | 3/16 in |
Head Height | 0.125 in |
Head Diameter | 0.3346 in |
Head Width | 0.25 in |
Body Length | 2 1/4 in |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Screw Size 3/16 in, Overall Length 2 1/4 in, Thread Length 1 7/8 in, Head Type Hex, Head Width 0.25 in, Head Diameter 0.3346 in, Head Height 0.125 in, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Grade C, Removable Removable, Compatible Material Masonry, Stone, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51041.019.0025)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Bronze Steel Pan Head Phillips Drive, 50 PK (35941)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 125 PK (54944)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (50C300KCS)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 25 PK (H3325SP)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 25 PK (H4375SP)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 25 PK (H4275SP)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (H4400SP)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 25 PK (H3125SP)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel 100 PK (P4125)
- DFS All American Anchors Concrete Screw, 1/2" Dia., 3 1/2 in L, 50 PK (12312AS)
- Mkt Fastening Anchor Screws