Shop All Concrete Anchor Screws
Mkt Fastening
Conset Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 25 PK
Mfr # H4275SP
Zoro # G5234559
original price:
$8.80
4% off
new price: $8.39
/pk 25, $0.34/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Masonry; Stone; Wood
- Sub-Brand Conset
- Material Steel
- Finish Blue Ruspert
- Drill Bit Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # H4275SP
- Zoro # G5234559
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 3/4 in |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1 in |
Thread Length | 2 1/4 in |
Screw Size | 1/4 in |
Body Length | 2 3/4 in |
Head Diameter | 0.4134 in |
Head Width | 0.3125 in |
Head Height | 0.1875 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 2 3/4 in, Thread Length 2 1/4 in, Head Type Hex, Head Width 0.3125 in, Head Diameter 0.4134 in, Head Height 0.1875 in, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Grade C, Removable Removable, Compatible Material Masonry, Stone, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U51810.050.0001)
- STARBORN Wood Screw, #9, 2-1/2 in, Torx Drive, 2500 PK (DT62V250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (42A0616-EA-100)
- G.L. HUYETT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5.25 in Bore Dia. (UR-525-S02)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 25 PK (H4375SP)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 25 PK (H3325SP)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 25 PK (H3125SP)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel 100 PK (P4400)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H3175SP)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 25 PK (P4175SP)
- TAPCON 79013 Installation Tool Kit with Star Bit for Concrete Anchors (79013)
- Mkt Fastening Anchor Screws