Shop All Concrete Anchor Screws
Mkt Fastening
Conset Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 25 PK
Mfr # H4125SP
Zoro # G5234507
original price:
$9.89
37% off
new price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Masonry; Stone; Wood
- Sub-Brand Conset
- Material Steel
- Finish Blue Ruspert
- Drill Bit Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # H4125SP
- Zoro # G5234507
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/4" |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1 in |
Thread Length | 1 1/2 in |
Screw Size | 1/4 in |
Head Width | 0.3125 in |
Body Length | 1 1/4 in |
Head Height | 0.1875 in |
Head Diameter | 0.4134 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 1 1/4 in, Thread Length 1 1/2 in, Head Type Hex, Head Width 0.3125 in, Head Diameter 0.4134 in, Head Height 0.1875 in, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Grade C, Removable Removable, Compatible Material Masonry, Stone, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-48 x 5/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32913)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (930783)
- ZORO SELECT #10-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0051)
- L.H. DOTTIE Coupling Nut, 5/16''-18, Steel, Zinc Plated, 7/8 in Lg, 50 PK (RC4)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 25 PK (H4375SP)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 25 PK (H3375SP)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 25 PK (H4275SP)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H4175SP)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 25 PK (P3375SP)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 25 PK (P3225SP)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28550)
- Mkt Fastening Anchor Screws