Shop All Conduit Clamps & Hangers
Mkt Fastening
Conduit Strap, Size 1", PK50
Mfr # DCC10100
Zoro # G5118325
product price: $24.75
/pk 50, $0.50/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Nominal Conduit/Pipe 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DCC10100
- Zoro # G5118325
- UPC # 082275211619
- Country of Origin China
- Category Conduit Clamps & Hangers
Details
Item | Conduit Strap |
Sub-Category | Straps |
Nominal Conduit/Pipe | 1" |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- SIEMENS Control Transformer, 50 VA, 55°C, 120/240V AC, 240/480V AC (MT0050M)
- SUPERIOR ELECTRIC 50 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1525)
- MERSEN Trigger Indicator, 600V Ac Volt Rating, Ferrule (TI-600)
- MKT FASTENING Conduit Strap, 1", PK50 (TW100)
- MKT FASTENING Conduit Strap, 1" Pin, 3/4", PK50 (DCC75100)
- MKT FASTENING Conduit Strap, 3/4", PK50 (TW75)
- MKT FASTENING Conduit Strap, Size 1/2" (DCC50125)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- GAMPAK Gampak 51920 2 Hole EMT Strap (34952)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- Mkt Fastening Conduit Clamps & Hangers