Shop All Adhesive Anchors
Mkt Fastening
Acrylic, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle
Mfr # 7620010G
Zoro # G5904026
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block; Brick
- Container Size 9.5 Oz
- Container Type Cartridge
- Compatible Anchor Diameter #3 to 1-1/4"
- Includes Mixing Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 7620010G
- Zoro # G5904026
- Country of Origin Germany
- Category Adhesive Anchors
Dimensions
Container Size | 9.5 Oz |
Compatible Anchor Diameter | #3 to 1-1/4" |
Minimum Installation Depth | 2 3/8 in |
Compatible Anchor Size | #10, #3, #4, #5, #6, #7, #8, #9, 1 1/4 in, 1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in |
Description
Acrylic Adhesive, Compatible Anchor Type Adhesive Anchors, Compatible Material Block, Brick, Concrete, Stone, Container Size 9.59 fl oz, Container Type Cartridge, Includes Mixing Nozzle, Mixing Ratio 1:10, Full Cure Time 1 hr, Minimum Performance Temperature 14 Degrees F, Maximum Performance Temperature 86 Degrees F, Ultimate Tension Strength (4,000 psi Concrete) 32,193 lb, Compatible Anchor Size #10, #3, #4, #5, #6, #7, #8, #9, 1 1/4 in, 1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Loops Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12N)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK (U04006.062.0550)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 5 PK (73654)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0020)
- MKT FASTENING VZM Polyester, 10 Oz Container Size Cartridge (M28252601)
- MKT FASTENING Polyester, 28 Oz Container Size Capsule (7521041GR)
- DEWALT AC200+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (PFC1271050)
- PC-CONCRETE Epoxy, 1.4 Oz Container Size Cartridge (070086)
- DEWALT AC200+ Structural Anchoring Adhesive, Cartridge, Includes Nozzle (PFC1271150)
- RED HEAD A7+ Acrylic, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-28)
- DEWALT Pure50+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle (08605-PWR)
- Mkt Fastening Adhesive Anchors