Shop All Jobber Length Drill Bits
Mkt Fastening
28.00mm Cobalt Jobber Length Drill Bit
Mfr # MD-028-250
Zoro # G5234461
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Material Cobalt
- Decimal Equivalent 1.1024
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # MD-028-250
- Zoro # G5234461
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 28.00mm |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 1.1024 |
Material | Cobalt |
Application | Concrete |
Measurement System | Metric |
Description
Jobber Drill Bit, Drill Bit Size 28.00 mm, Decimal Equivalent 1.1024, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-160)
- RIDGID Cutter Wheel (75562)
- CRESCENT WISS 4-3/4" Quick Clip® Sharp Point Nippers (1570BN)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (95561D2B134140)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #1 (44071)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/16 (40478)
- WESTWARD #41 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL5)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-M (44183)
- ZORO SELECT 9/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101406)
- DRILL AMERICA 13/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX13/64)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-W (54122)
- Mkt Fastening Drill Bits