Shop All Jobber Length Drill Bits
Mkt Fastening
12.00mm Cobalt Jobber Length Drill Bit
Mfr # MD-012-200
Zoro # G5234951
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Material Cobalt
- Decimal Equivalent 0.4724
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # MD-012-200
- Zoro # G5234951
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.00mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.4724 |
Material | Cobalt |
Application | Concrete |
Measurement System | Metric |
Description
Jobber Drill Bit, Drill Bit Size 12.00 mm, Decimal Equivalent 0.4724, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND SET 6PC 192 EZYOUT WC USA (C00918)
- MORSE Reciprocating Saw Blade, Series: Sparc, 12 in L, 3/4 in W, 0.035 in Thickness, 14 TPI, Straight Pitc (RBAC1214T05)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 180)
- DEWALT Automatic Setting Tool, Smart DI+, 1/4 In (00425SD-PWR)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5.00mm (45283)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-S (C70049)
- OSG Jobber Drill Bit, 3.30mm, HSS-E (8655330)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #17 (44087)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 29/64 (C18455)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 11/32 (C23363)
- Mkt Fastening Drill Bits