Shop All Pressure Sensors
Mks Instruments
Baratron 5000Torr 0-10V-Dc Absolute Pressure Transducer
Mfr # 722A-25951
Zoro # G606157136
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 0 - 10 V-DC
- Pressure 96.684007455384 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mks Instruments
- MFR # 722A-25951
- Zoro # G606157136
- Country of Origin Unknown
- Category Pressure Sensors
Details
Voltage (DC) | 0 - 10 V-DC |
Pressure | 96.684007455384 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Metal Conference Power and Data Centers (PDC-SW-GMPT-METAL-BK)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- WOODS Gfci Power Station 2G (2516)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ26W)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- KEYENCE Pressure Sensor (AP-33A)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- Mks Instruments Pressure Sensors