Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-X635WN Molly Cross-body Bag; Wine
Mfr # MKF-X635WN
Zoro # G003947750
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-X635WN
- Zoro # G003947750
- UPC # 748926309578
- Country of Origin China
- Category Canvas Bags
Description
Design with Luxurious gold tone embellishments. The Molly Cross-body is everyone favorite everyday Phone cross-body, very good style to go to the mall with. The Molly Cross-body is a one-compartment style, it has a snap closure making it easy open and close and to put in belonging and go. The Molly Cross-body has front belt for decorations and to keep your belonging inside, with a Mia K emblem in the front. The Molly Cross-body is hand-painted edges, has adjustable strap making it very comfortable to hold and expend however long you desire.
Notice- This bag is part of the MKF Collection by Mia K. and has no association with Mia Farrow
- 2 interior pockets, 1 interior zipper pocket with our signature Mia K. Collection Plate
- Color: Wine
- Material: Made of high-quality vegan leather
- Adjustable Shoulder Strap: 24" L
- Dimension: 9" H x 2.5" D x 7" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Multipurpose Paper, Cellulose, 11 x 17 (BB104.1117.5B)
- UNIVERSAL Easel Pad, 1 In Sq, 27 x 34 In, White, PK2 (UNV35602)
- ELECTRIDUCT Heavy Duty Industrial Grade Shipping Tape- 3" x 110yds- Red(4 Rolls) (TAPE-PACKING-3-4PK-RD)
- SCOTCH Pouch Tape, 5x6", Transparent, w/Orang (8240)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- Mkf Collection By Mia K. Shipping & Packing Bags