Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-X635CRC Molly Cross-body Bag; Charcoal
Mfr # MKF-X635CRC
Zoro # G703947524
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-X635CRC
- Zoro # G703947524
- UPC # 748926309516
- Country of Origin China
- Category Canvas Bags
Description
Design with Luxurious gold tone embellishments. The Molly Cross-body is everyone favorite everyday Phone cross-body, very good style to go to the mall with. The Molly Cross-body is a one-compartment style, it has a snap closure making it easy open and close and to put in belonging and go. The Molly Cross-body has front belt for decorations and to keep your belonging inside, with a Mia K emblem in the front. The Molly Cross-body is hand-painted edges, has adjustable strap making it very comfortable to hold and expend however long you desire.
Notice- This bag is part of the MKF Collection by Mia K. and has no association with Mia Farrow
- 2 interior pockets, 1 interior zipper pocket with our signature Mia K. Collection Plate
- Color: Charcoal
- Material: Made of high-quality vegan leather
- Adjustable Shoulder Strap: 24" L
- Dimension: 9" H x 2.5" D x 7" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 7"x 10", Clear (R710)
- TARIFOLD Desk Unit Starter Set, 20 Pockets, Asst (D292)
- GROTE Split Flex Tubing Spool, Black, 1/2", 100ft (83-8001-S)
- LEXMARK 801HK High Yield Black Toner Cartridge 4K YLD (80C1HK0)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- Mkf Collection By Mia K. Canvas Bags