Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-X590BR Jamilah Cross-body Bag; Brown
Mfr # MKF-X590BR
Zoro # G903947713
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-X590BR
- Zoro # G903947713
- UPC # 748926309608
- Country of Origin China
- Category Canvas Bags
Description
Design with Luxurious gold tone embellishments. The Jamilah Cross-body is everyone favorite everyday cross-body, The Jamilah Cross-body is a two-compartment style, it has a snap closure making it easy open and close and to put in belonging and go. The Jamilah Cross-body is croco mix material style and is hand-painted edges, has adjustable strap making it very comfortable to hold and expend however long you desire.
Notice- This bag is part of the MKF Collection by Mia K. and has no association with Mia Farrow
- 2 interior pockets, 1 interior zipper pocket with our signature Mia K. Collection Plate
- Color: Brown
- Material: Made of high-quality vegan leather
- Handle Drop: 25"
- Recommended Weight: 10 LB
- Dimension: 9.5" H x 5" D x 10" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- MAGNA VISUAL 36"x48" Magnetic Steel Dry Erase Board, Blue/White (DGB-3648)
- PENDAFLEX Jacket, Rcy, 2"", Dt, Man, Ltr Pk (PFX24920R)
- SPIROGRAPH The Original Spirograph Deluxe Kit (1001Z)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- Mkf Collection By Mia K. Canvas Bags