Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-X585RD Grace Shoulder Bag & Wristlet Set; Red
Mfr # MKF-X585RD
Zoro # G403947794
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-X585RD
- Zoro # G403947794
- UPC # 748926291880
- Country of Origin China
- Category Canvas Bags
Description
The Grace Cross-body bag design with luxurious gold tone embellishments, this cross-body bag can be worn more than one way. Fitted with an adjustable buckle strap, Comes with a matching wallet. Hand-Painted Edges, Press-Studs on each corner, Gold metal corner pieces, Mia K. Removable Keychain. Zipper closure for protection.
Features- Grace Shoulder Bag & Wristlet Set
- Adjustable shoulder straps extend to 33 in.
- One Exterior zipper back pocket, One Exterior front slit pocket, Two internal slit pocket, One internal zipper pocket.
- Color: Red
- Drop Handle Size: 9"
- Material: Made of High-Quality Vegan Leather
- Wallet Dimension: 4" H x 7" L x 1.5 " D
- Measurement Dimension: 7.5" H x 6" L x 3.5" D
- Recommended Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 64" x 36" Open Poly Bags, 6 mil, Clear (8AR22)
- SAX Versatemp Heavy-Body Tempera Paints, Assorted Fluorescent Colors, Pint, 6 PK (2745)
- CANON CANON COMP. IR 1018/1019/ 1020/1022/1023/1024/1025 (0386B003AA)
- DETECTAMET Detectable Pen W/ Clip, Bl Cryo, PK50 (104-I11-C13-PA01)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- MIDWEST PACIFIC Drawstring Mailing Bagw/ Tag, 6x4in, PK100 (MP-46MB1)
- DEBCO Debco NW5462 Non Woven Insulated Grocery Tote - Black - 12 Pack (NW5462)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- Mkf Collection By Mia K Canvas Bags