Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-X585BG Grace Shoulder Bag & Wristlet Set; Beige
Mfr # MKF-X585BG
Zoro # G903947799
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-X585BG
- Zoro # G903947799
- UPC # 748926291934
- Country of Origin China
- Category Canvas Bags
Description
The Grace Cross-body bag design with luxurious gold tone embellishments, this cross-body bag can be worn more than one way. Fitted with an adjustable buckle strap, Comes with a matching wallet. Hand-Painted Edges, Press-Studs on each corner, Gold metal corner pieces, Mia K. Removable Keychain. Zipper closure for protection.
Features- Grace Shoulder Bag & Wristlet Set
- Adjustable shoulder straps extend to 33 in.
- One Exterior zipper back pocket, One Exterior front slit pocket, Two internal slit pocket, One internal zipper pocket.
- Color: Beige
- Drop Handle Size: 9"
- Material: Made of High-Quality Vegan Leather
- Wallet Dimension: 4" H x 7" L x 1.5 " D
- Measurement Dimension: 7.5" H x 6" L x 3.5" D
- Recommended Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, Hanging, Ltr, 1/3, Ast Pk (SMD64020)
- LABELMASTER Check for Damage and Verify, PK500 (BLT137)
- NATIONAL HARDWARE Wire Alum 18Gax50Ft (N264-697)
- QUALARC Manchester Masonry Flag (Red color) (MF-1450)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- Mkf Collection By Mia K Shipping & Packing Bags