Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-X434TL Luciana Crossbody Bag; Teal
Mfr # MKF-X434TL
Zoro # G703947715
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-X434TL
- Zoro # G703947715
- UPC # 748926268851
- Country of Origin China
- Category Canvas Bags
Description
Features
- Made of high-quality vegan leather
- Fabric lining
- Designed with luxurious gold tone hardware
- Top zip closure
- Side zipper feature to expand the size of the bag
- Interior features a spacious compartment with two slip in pockets and a wall zipper pocket
- Exterior features a front zipper pocket
- A spacious top flip over zipper pocket
- A back wide magnetic snap wide pocket
- Adjustable shoulder strap extends to 48"
- Collection: Luciana
- Color: Teal
- Material: Vegan Leather
- Dimension: 9" H x 3" D x 11" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- SHARPTOOLS Heavy-Duty Crane Scale 6000 lbs x 2 lb. LED Display (SH425759)
- SCHOOL SMART MARKER DRY ERASE PEN BLUE PACK OF 12 PK (BY1076-12BLUE)
- OXFORD Card, Guides, Poly, A-Z, 3X5 Pk (OXF73153)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- Mkf Collection By Mia K. Shipping & Packing Bags