Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-X434BK Luciana Crossbody Bag; Black
Mfr # MKF-X434BK
Zoro # G103947599
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-X434BK
- Zoro # G103947599
- UPC # 748926268783
- Country of Origin China
- Category Canvas Bags
Description
Features
- Made of high-quality vegan leather
- Fabric lining
- Designed with luxurious gold tone hardware
- Top zip closure
- Side zipper feature to expand the size of the bag
- Interior features a spacious compartment with two slip in pockets and a wall zipper pocket
- Exterior features a front zipper pocket
- A spacious top flip over zipper pocket
- A back wide magnetic snap wide pocket
- Adjustable shoulder strap extends to 48"
- Collection: Luciana
- Color: Black
- Material: Vegan Leather
- Dimension: 9" H x 3" D x 11" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Marble Composition Book, Black, PK6 (77230)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", White, 2000/Case (PLT6W)
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 12 1/4 in W x 4 3/4 in H (1W769)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- Mkf Collection By Mia K. Shipping & Packing Bags