Shop All Cases and Totes
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-X405YL Yola Satchel Bag with Wallet; Yellow
Mfr # MKF-X405YL
Zoro # G503876055
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-X405YL
- Zoro # G503876055
- UPC # 748926274753
- Country of Origin China
- Category Cases and Totes
Description
Yola Satchel Bag with Wallet.
Features- Designed with luxurious gold tone hardware
- A turn lock closure
- Decorative M keychain
- Metal feet to keep bag upright position
- Slightly structured silhouette
- Soft pebble texture
- Matching wallet with wristlet handle
- Adjustable and removable shoulder strap extends to 48 in.
- Interior features a spacious compartment with a mid- centered zipper pocket, Wallet- features 12 card slots, a zipper pocket for coins or small essentials, and 2 full bill compartments
- Color: Yellow
- Material: Made with high quality vegan leather, Non-lined
- Handle Drop: 5.5 in.
- Wristlet handle: 6.5 in.
- Wallet: 7.5 x 4 x 0.5 in.
- Measurements: 13 x 10.2 x 5 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 107, 7" x 5/8", Natural, 1 lb. Box (27075)
- REDI-TAG Arrow Page Flags Dispenser, 120, Red (71024)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB2200BK)
- PACON Paper, Origami, 9X9, Ast, 40Sh Pk (PAC72200)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit, PK3 (CE1950LG-AK0300-3)
- CLAIRE CHASE Claire Chase 600004992044 Executive Computer Briefcase; Rustic (600004992044)
- BUCKET BOSS Organizer, Laptop Holder (AB30090)
- EVEREST TRADING Everest 266W-BK 600 Denier Polyester Expandable Portfolio Briefcase with Soft Leather Handle (266W-BK)
- NITE IZE Cell Phone Car Mount Kit, Black (STCKP-01-R8)
- SOLO Roller Laptop Case, Black (USLPT1364)
- TZ CASE TZ Case EXC-110 S Aluminum Packaging Case; Silver - 7.75 x 8.5 x 11 in. (EXC-110 S)
- Mkf Collection By Mia K. Cases and Totes