Shop All Cases and Totes
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-X405NV Yola Satchel Bag with Wallet; Navy
Mfr # MKF-X405NV
Zoro # G203875730
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-X405NV
- Zoro # G203875730
- UPC # 748926274760
- Country of Origin China
- Category Cases and Totes
Description
Yola Satchel Bag with Wallet.
Features- Designed with luxurious gold tone hardware
- A turn lock closure
- Decorative M keychain
- Metal feet to keep bag upright position
- Slightly structured silhouette
- Soft pebble texture
- Matching wallet with wristlet handle
- Adjustable and removable shoulder strap extends to 48 in.
- Interior features a spacious compartment with a mid- centered zipper pocket, Wallet- features 12 card slots, a zipper pocket for coins or small essentials, and 2 full bill compartments
- Color: Navy
- Material: Made with high quality vegan leather, Non-lined
- Handle Drop: 5.5 in.
- Wristlet handle: 6.5 in.
- Wallet: 7.5 x 4 x 0.5 in.
- Measurements: 13 x 10.2 x 5 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET EnduraGlide Dry Erase Marker, Broad Chisel Tip, Blue, PK12 PK (5001-3MA)
- SMARTMAX My First Animal Train (SMX410US)
- OFFICEMATE Glue Stick, PK12 (50003)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 32 oz. (TP 32/MS)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 3 x 11 x 13 in. (BE139260)
- GOLD RUSH Gold Rush BT923SET-Rd - Mul Western Turquoise Concho Accented Handbag Purse with Matching Wallet - Red & Multi Color (BT923SET-Rd/Mul)
- ECO STYLE Laptop Carrying Rolling Case Fits up to 15" (ETEX-RC15)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- UNIVERSAL Collapsible Mobile Storage Crate, 18.25 x 15 x 18.25 to 39 3/8, Black (UNV14110)
- CLC WORK GEAR Cell Phone Holder 2-1/4"Wx4"H, Black (5124)
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- Mkf Collection By Mia K. Cases and Totes