Shop All Cases and Totes
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-X405COG Yola Satchel Bag with Wallet; Cognac
Mfr # MKF-X405COG
Zoro # G103876103
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-X405COG
- Zoro # G103876103
- UPC # 748926266208
- Country of Origin China
- Category Cases and Totes
Description
Yola Satchel Bag with Wallet.
Features- Designed with luxurious gold tone hardware
- A turn lock closure
- Decorative M keychain
- Metal feet to keep bag upright position
- Slightly structured silhouette
- Soft pebble texture
- Matching wallet with wristlet handle
- Adjustable and removable shoulder strap extends to 48 in.
- Interior features a spacious compartment with a mid- centered zipper pocket, Wallet- features 12 card slots, a zipper pocket for coins or small essentials, and 2 full bill compartments
- Color: Cognac
- Material: Made with high quality vegan leather, Non-lined
- Handle Drop: 5.5 in.
- Wristlet handle: 6.5 in.
- Wallet: 7.5 x 4 x 0.5 in.
- Measurements: 13 x 10.2 x 5 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREFERRED PLASTICS & PACKAGING CO.. Hybrid Stretch Wrap Film, 47 Gauge, 18 x 1476' (18x47x1476'AEP XH)
- AVERY Black Permanent Marker, Chisel Tip, 12 PK (07888)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 12 in W x 8 in H, Corrugate, Color: Kraft (11R334)
- HAMMERMILL Paper, Colored, Lilac, PK500 (10226-9)
- SAMSONITE Leather Flapover Case, Brown (45798-1139)
- MCKLEINUSA McKlein 97697 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Navy - 13.5 x 6 x 16 in. (97697)
- SAMSONITE Portfolio, Leather, 3/4"Wx9-1/2"Lx12-1/2"H, Black (SML1164681041)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Large (55461)
- NITE IZE Cell Phone Case, Black, Nylon, Elastic (CCCXT-01-R3)
- SOLO Active Laptop Backpack 12-1/2"x6"x18-3/4", Black (ACV7004)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 3 x 8 x 10 in. (BE139258)
- Mkf Collection By Mia K. Cases and Totes