Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-X3337NV Bonita Checker Tote & Wallet Set; Navy
Mfr # MKF-X3337NV
Zoro # G503947687
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-X3337NV
- Zoro # G503947687
- UPC # 748926271950
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments
- Zip Top Closure
- Decorative M Keychain
- Metal Feet To Keep Purse Upright
- Exterior Features Two Front Side Slip In Pockets
- Back Zippered Pocket
- Wallet Features 8 Cards Slots, A Centered Zipper Pocket Perfect For Coin Or Receipts And 2 Full Bill Compartments
- Removable And Adjustable Shoulder Strap Adjusts Up To 50"
- Interior Features A Spacious Compartment With Two Zipper Pockets Ideal For Phones Or Smaller Items And Slip In Pocket
- Color: Navy
- Material: Made Of High-Quality Vegan Leather
- Handle Drop: 8.5"
- Wallet Dimension: 7.5" x 4" x 0.5"
- Dimension: 13.5" x 11" x 5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Refill for F Pen, Fine, Black, PK2 (85512)
- LK PACKAGING Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 14"L, 1 Mil, Clear, 1000/Pack (P10F0914+4BGW)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT34)
- ZORO SELECT Anti-Static Foam Roll 12" x 550 ft., 1/8" Thickness, Pink, Pk6 (5VFF1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- BETTER THAN A BRAND 1002TB-CCA-BL Stylish Tablet Tote Bag - Charcoal-Blue (BE22636)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- Mkf Collection By Mia K Shipping & Packing Bags