Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-X3337BK Bonita Checker Tote & Wallet Set; Black
Mfr # MKF-X3337BK
Zoro # G303947573
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-X3337BK
- Zoro # G303947573
- UPC # 748926263283
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments
- Zip Top Closure
- Decorative M Keychain
- Metal Feet To Keep Purse Upright
- Exterior Features Two Front Side Slip In Pockets
- Back Zippered Pocket
- Wallet Features 8 Cards Slots, A Centered Zipper Pocket Perfect For Coin Or Receipts And 2 Full Bill Compartments
- Removable And Adjustable Shoulder Strap Adjusts Up To 50"
- Interior Features A Spacious Compartment With Two Zipper Pockets Ideal For Phones Or Smaller Items And Slip In Pocket
- Color: Black
- Material: Made Of High-Quality Vegan Leather
- Size: 8.5"
- Wallet Dimension: 7.5" x 4" x 0.5"
- Dimension: 13.5" x 11" x 5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS White Medium Molded Lottery Box W/ Pocket, Lock and Key (206777)
- AZAR DISPLAYS Business Card Holder W/ Magnetic Strip Inside Dimension: 3.75"W, PK10 (252018)
- TOY TIME Zig Zag Ride on Toy with No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Red) (933672DLN)
- EPSON Premium Matte Presentation Paper, PK50 (S041260)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- VOLM Red Leno Baler Bag 30lb, PK 100 (BP180069C)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- Mkf Collection By Mia K Canvas Bags