Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown
Mfr # MKF-UM5524BR
Zoro # G903947423
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-UM5524BR
- Zoro # G903947423
- UPC # 726667360805
- Country of Origin China
- Category Canvas Bags
Description
Jacqueline Signature Satchel Bag.
Features- Made of high-quality refined faux crocodile-embossed and our Signature canvas Fabric lining
- Designed with luxurious gold tone hardware
- Top around zipper closure
- M keychain
- Metal feet to upright position
- Exterior features a front zipper pocket
- A back-zipper pocket
- Handle drop- 6 in.
- Adjustable and removable shoulder strap extends to 50 in.
- Interior features a spacious compartment with a wide wall zipper pocket, two slip in pocket, and a mid-zipper compartment
- Color: Brown
- Material: Faux Leather
- Measurements: 10 H x 4.5 D x 16 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 18" x 24", Kraft, 15/Bundle (493T73)
- SWINGLINE GBC Laminating Pouches, 11-1/2x17-1/2In, PK100 (3740474CF)
- GPS SHRINK FILM Heat Activated Shrink Film 16" x 3500 ft., Polyolefin (IK7F1600)
- MELISSA & DOUG Safari Social Floor Puzzle (4423)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- Mkf Collection By Mia K. Canvas Bags