Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red
Mfr # MKF-UM5518RD
Zoro # G903947836
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-UM5518RD
- Zoro # G903947836
- UPC # 748926315692
- Country of Origin China
- Category Canvas Bags
Description
Miriam Signature Tote Bag, Red.
Features- Fabric lining
- Designed with luxurious gold tone embellishments and MKF removable charm
- Zip top closure
- Metal feet to keep purse upright
- Handle drop 8.5 in.
- Removable & adjustable shoulder strap adjusts up to 50 in.
- Interior features a spacious compartment with two zippered pockets and slip in pockets
- Exterior features back zippered pocket and two side slip in pockets
- Color: Red
- Fabric: Lining
- Material: Faux Leather
- Measurements: 11 H x 5 D 13.5 W in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D SEAM BINDER 2.5X36"" OAK (85639)
- RITE IN THE RAIN Loose Leaf, Transit, Rite n Rain, PK100 (302)
- ARMOR SHIELD Stretch Wrap Film 5" x 900 ft., VCI Style, Blue (PVCISF100GB05900H)
- HERITAGE Carpet Napping Shear, Curved Handle, Left , 7-7/8" (GP717CL)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5503NV Grace Signature & Croc Embossed Tote Bag; Navy (MKF-UM5503NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- Mkf Collection By Mia K. Canvas Bags