Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-UM5509NV Katy M signature Tote & Wristlet; Navy
Mfr # MKF-UM5509NV
Zoro # G203947819
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-UM5509NV
- Zoro # G203947819
- UPC # 748926305211
- Country of Origin China
- Category Canvas Bags
Description
The Katy Tote is designed with luxurious gold tone hardware, a beautiful combination of our M signature and croco design, top zipper closure, a perfect matching wristlet, and metal feet to keep the bag upright position.
Features- Katy M signature Tote and Wristlet
- The interior features one spacious compartment, a medium wall compartment, two wall zipper pockets, and two slip-in pockets perfect for Phone, Money, or IDs. The exterior features a back-zipper pocket and a front pocket with a magnetic clasp.
- Matching wristlet has one compartment, and two closures in one, a zipper and clasp lock at the same time!
- Color: Navy
- Material: Made of high-quality vegan leather
- Handbag Measurement: 16.5 L in. x 10.4 H in. x 4.6 D in.
- Handle Size: 11.5 in.
- Wristlet Measurement: 8 L in. x 5.5 H in. x 0.2 D in.
- Wristlet Handle Size: 8 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100W00 Mailbox, 800 cu-in Capacity, Galvanized Steel, Powder-Coated (E1100W00)
- SOLAR GROUP Mailbox Rural #3 Silver (ST20)
- UNIVERSAL Award Plaque, 13 1/3" x 11", Mahogany (UNV76825)
- GREAT PAPERS Certificate Cover Classic, Navy W/, PK25 (903115PK5)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- BETTER THAN A BRAND 1002TB-CCA-BL Stylish Tablet Tote Bag - Charcoal-Blue (BE22636)
- Mkf Collection By Mia K. Canvas Bags