Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-UM5503NV Grace Signature & Croc Embossed Tote Bag; Navy
Mfr # MKF-UM5503NV
Zoro # G003947811
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-UM5503NV
- Zoro # G003947811
- UPC # 748926305655
- Country of Origin China
- Category Canvas Bags
Description
Grace Signature & Croc Embossed Tote Bag, Navy.
Features- Top zipper closure
- Designed with luxurious gold tone embellishments
- Structured Silhouette
- Decorative M emblem
- Faux croc texture
- Handle Drop -7 in.
- Removable and adjustable shoulder extends to 50 in.
- Interior features a spacious compartment with two slip in pockets
- Exterior features a wide spacious front zipper pocket
- Color: Navy
- Material: Made of high-quality vegan leather
- Measurements: 10 H x 5.5 D x 15.5 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03503 Toner, 2500 Page-Yield, Magenta (106R03503)
- FELLOWES Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 12/CT, White PK (FEL00703)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06WW)
- BLUELINE Pad, Desk, Monthly (REDC177227)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- Mkf Collection By Mia K. Canvas Bags