Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-SM4613RD Aretha M Signature Multi Pockets Crossbody Bag; Red
Mfr # MKF-SM4613RD
Zoro # G003947934
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-SM4613RD
- Zoro # G003947934
- UPC # 748926235563
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- This designer bag is part of the MKF Collection by Mia K. Farrow
- Designed with luxurious gold tone embellishments
- Top zipper closure
- Grained like texture
- Adjustable shoulder strap extends to 48 in
- Interior features a spacious compartment able to fit a full-size water bottle and wallet comfortably. a slip pocket and a wall zipper pocket included
- Exterior features two roomy front zipper pockets, a snap closure pocket and a deep back zipper pocket
- Color: Red
- Fabric: Lining
- Material: Made of vegan leather
- Measurement Dimension: 10 in W x 11 in H x 0.5 in D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 200)
- SCOTCH Carton Sealing Tape, Blue, 48mm x 50m (373)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (1NUK9)
- POST-IT Big Notes, 11 x 11, Orange, 30 Sheets (BN11O)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- EVEREST Everest 1002DS-HPK-BK Shopping Tote - Hot Pink-Black (1002DS-HPK/BK)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- U.S. SHELL Designer Shell Gift Bag (8462)
- Mkf Collection By Mia K Canvas Bags