Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-SM4613BK Aretha M Signature Multi Pockets Crossbody Bag; Black
Mfr # MKF-SM4613BK
Zoro # G603947969
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-SM4613BK
- Zoro # G603947969
- UPC # 748926235532
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- This designer bag is part of the MKF Collection by Mia K. Farrow
- Designed with luxurious gold tone embellishments
- Top zipper closure
- Grained like texture
- Adjustable shoulder strap extends to 48 in
- Interior features a spacious compartment able to fit a full-size water bottle and wallet comfortably. a slip pocket and a wall zipper pocket included
- Exterior features two roomy front zipper pockets, a snap closure pocket and a deep back zipper pocket
- Color: Black
- Fabric: Lining
- Material: Made of vegan leather
- Measurement Dimension: 10 in W x 11 in H x 0.5 in D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK36 (UNV10210)
- QUALITY PARK Envelope Letter Opener, Compact, BK (QU464197)
- BIC Tape, Correction, PK10 (WOTAP10)
- MILWAUKEE TOOL INKZALL Blue Liquid Paint Marker (48-22-3761)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- DAYTON BAG AND BURLAP Treated Burlap Sand Bags, Pack of 25 (19A990)
- Mkf Collection By Mia K Canvas Bags