Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-SKC-PU7737TN Rylee Tote Bag by Mia K. - Tan
Mfr # MKF-SKC-PU7737TN
Zoro # G803948094
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-SKC-PU7737TN
- Zoro # G803948094
- UPC # 748926280464
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone embellishments
- Decorative M keychain
- Zip top closure
- Metal feet to keep purse upright
- Pockets: Interior features a spacious compartment with two zippered Pockets and slip in Pockets
- Exterior features back zippered pocket and two side slip in Pockets
- Handle drop 8.5 in
- Removable and adjustable shoulder strap extends up to 50 in
- Color: Tan
- Material: High-quality vegan leather
- Lining: Fabric
- Dimensions: 13.5 x 11 x 5 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18 1/2" x 18 1/2" x 9", Kraft, 20/Bundle (22XL76)
- BSC PREFERRED 5/8'' Open/Snap On Metal Poly Strapping Seals, 1000PK (S-169)
- C-LINE PRODUCTS Write-On Expand Folder, 1" Expansion, Pk25 (63060)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Gray (WL-ED-PE-100-20-GY)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- Mkf Collection By Mia K. Shipping & Packing Bags