Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-SKC-PU7737PW Rylee Tote Bag by Mia K. - Pewter
Mfr # MKF-SKC-PU7737PW
Zoro # G903948178
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-SKC-PU7737PW
- Zoro # G903948178
- UPC # 748926280426
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone embellishments
- Decorative M keychain
- Zip top closure
- Metal feet to keep purse upright
- Pockets: Interior features a spacious compartment with two zippered Pockets and slip in Pockets
- Exterior features back zippered pocket and two side slip in Pockets
- Handle drop 8.5 in
- Removable and adjustable shoulder strap extends up to 50 in
- Color: Pewter
- Material: High-quality vegan leather
- Lining: Fabric
- Dimensions: 13.5 x 11 x 5 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Seal Safe® Carton Sealing Tape Dispenser, 3", Green/White, 1/Each (TDSS3)
- SHURTAPE Carton Sealing Tape, 48mm x 100m, Tan, PK36 (AP 201)
- XCELITE Fine Pointed Most (XNB103B)
- AVERY Label, Round, 2"", Glossy Clear 120PK (AVE22825)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- Mkf Collection By Mia K. Shipping & Packing Bags