Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-SKC-PU7737NV Rylee Tote Bag by Mia K. - Navy
Mfr # MKF-SKC-PU7737NV
Zoro # G703948187
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-SKC-PU7737NV
- Zoro # G703948187
- UPC # 748926280440
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone embellishments
- Decorative M keychain
- Zip top closure
- Metal feet to keep purse upright
- Pockets: Interior features a spacious compartment with two zippered Pockets and slip in Pockets
- Exterior features back zippered pocket and two side slip in Pockets
- Handle drop 8.5 in
- Removable and adjustable shoulder strap extends up to 50 in
- Color: Navy
- Material: High-quality vegan leather
- Lining: Fabric
- Dimensions: 13.5 x 11 x 5 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICCSM11BK)
- ZORO SELECT 18" x 5" Open Poly Bags, 0.75 mil, Clear (5DRW5)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Dark Blue (UNV80573)
- HP Toner Cartridge, 1300, Magenta (CE323A)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- Mkf Collection By Mia K. Shipping & Packing Bags