Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-SKC-PU7737MS Rylee Tote Bag by Mia K. - Mustard
Mfr # MKF-SKC-PU7737MS
Zoro # G203948083
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-SKC-PU7737MS
- Zoro # G203948083
- UPC # 748926280457
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone embellishments
- Decorative M keychain
- Zip top closure
- Metal feet to keep purse upright
- Pockets: Interior features a spacious compartment with two zippered Pockets and slip in Pockets
- Exterior features back zippered pocket and two side slip in Pockets
- Handle drop 8.5 in
- Removable and adjustable shoulder strap extends up to 50 in
- Color: Mustard
- Material: High-quality vegan leather
- Lining: Fabric
- Dimensions: 13.5 x 11 x 5 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AK Balance Draft Shield, 13 In. L, 13 In. W (50029)
- ZORO SELECT Steel Strapping, 1/2 in.W, 0.023 in., PK12 (32TL76)
- MAGNA VISUAL Magna Visual Magnetic Clip Board (MCB)
- STOUT BY ENVISION Retail Thank You TShirt Style Bags115x65x22 Case of 1000 bags, 1000PK (TSB-12722TY)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- EN ROUTE TRAVELWARE En Route Travelware 155 10 x 11 in. Neoprene Tote - Black (155)
- Mkf Collection By Mia K. Shipping & Packing Bags