Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-SKC-BM3378CH Sirna M Signature Tote Bag; Chocolate
Mfr # MKF-SKC-BM3378CH
Zoro # G303947870
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-SKC-BM3378CH
- Zoro # G303947870
- UPC # 748926275903
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone hardware
- Top zipper closure
- Decorative M keychain
- Metal feet to bag upright position
- Chain and tortoise link handles
- Structured silhouette
- Handle drop 10in
- Adjustable and removable shoulder strap extends to 48 in
- Interior features triple spacious compartments with mid zipped compartment, two slip pockets, and a back-zipper pocket
- Exterior features a back-zipper pocket
- Color: Chocolate
- Fabric: lining
- Material: Made of high-quality vegan leather
- Measurement Dimension: 14in W x 9.5in H x 5in D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL7)
- KLEIN TOOLS Bent Trimmer, XL Box, 11-Inch (G210LR)
- NOVA Butcher, Paper Roll, White, 48"x1000ft. (B48B)
- SEALER SALES Replacement Kit for 12" KF-300H (RK-12H-KF-300H)
- DAYTON BAG AND BURLAP Treated Burlap Sand Bags, Pack of 25 (19A990)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- Mkf Collection By Mia K Canvas Bags