Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-PU7791NV Caddy Phone Wallet Crossbody Bag; Navy
Mfr # MKF-PU7791NV
Zoro # G603948072
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-PU7791NV
- Zoro # G603948072
- UPC # 748926271011
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone hardware
- Top zip around closure
- Embossed M signature, Structured
- Wristlet handle and a removable shoulder strap
- Interior features a spacious compartment with 12 cards slots, 2 full bill compartments, and a mid- centered zipper pocket
- Exterior features a magnetic snap front pocket, ideal for a phone, coins, or cards
- Color: Navy
- Fabric: lining
- Material: Made of high-quality vegan leather
- Measurement Dimension: 4.5 in L x 7.5 in H x 1.75 in D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPM PRODUCTS RPM RPM80244 Front A-Arms for Traxxas Electric Rustler-Electric Stampede-Slash 2Wd - Green (RPM80244)
- SHARPIE Assorted Colors Permanent Marker Set, Ultra Fine Tip, 8 PK (1742025)
- ZORO SELECT Corrugated Boxes, 17" x 13" x 13", Kraft, 25/Bundle (11A755)
- ITS ACADEMIC Multi-Purpose Pencil Boxes, Pink and Orange, PK2 (91160-PKOG-2PK)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- U.S. SHELL Designer Shell Gift Bag (8462)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- Mkf Collection By Mia K Shipping & Packing Bags