Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-PU7791MS Caddy Phone Wallet Crossbody Bag; Mustard
Mfr # MKF-PU7791MS
Zoro # G403947985
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-PU7791MS
- Zoro # G403947985
- UPC # 748926271035
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone hardware
- Top zip around closure
- Embossed M signature, Structured
- Wristlet handle and a removable shoulder strap
- Interior features a spacious compartment with 12 cards slots, 2 full bill compartments, and a mid- centered zipper pocket
- Exterior features a magnetic snap front pocket, ideal for a phone, coins, or cards
- Color: Mustard
- Fabric: lining
- Material: Made of high-quality vegan leather
- Measurement Dimension: 4.5 in L x 7.5 in H x 1.75 in D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T77)
- AVERY Reinforcements, 1/4", Cl, PK1000 (05722)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #8, 6-1/4"L x 3-1/8"W, 1000/Pack (G30083)
- MOTORMITE 1/2X600 In Thread Sealing Tape Multi Purpose T, 25325 (25325)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- EN ROUTE TRAVELWARE En Route Travelware 155 10 x 11 in. Neoprene Tote - Black (155)
- Mkf Collection By Mia K Canvas Bags