Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-PU7791BG Caddy Phone Wallet Crossbody Bag; Beige
Mfr # MKF-PU7791BG
Zoro # G903948116
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-PU7791BG
- Zoro # G903948116
- UPC # 748926270984
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone hardware
- Top zip around closure
- Embossed M signature, Structured
- Wristlet handle and a removable shoulder strap
- Interior features a spacious compartment with 12 cards slots, 2 full bill compartments, and a mid- centered zipper pocket
- Exterior features a magnetic snap front pocket, ideal for a phone, coins, or cards
- Color: Beige
- Fabric: lining
- Material: Made of high-quality vegan leather
- Measurement Dimension: 4.5 in L x 7.5 in H x 1.75 in D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Briefcase, 17.3", Backpack, Black (ACV7114)
- SIRCLE Heavy Duty Oval Slot Hole Punch (HDSHP-01)
- TAPE LOGIC Tape Logic® Labels, "Hold - Do Not Ship", 3" x 5", Fluorescent Red, 500/Roll (DL2344)
- LOCTITE 1503242 Net 4G Extra Time Super Glue (1503241)
- MIDWEST PACIFIC Drawstring Parts Bag, 12x8", PK100 (MP-812CB1)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- DAYTON BAG AND BURLAP Treated Burlap Sand Bags, Pack of 25 (19A990)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- U.S. SHELL Designer Shell Gift Bag (8462)
- Mkf Collection By Mia K Shipping & Packing Bags