Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-PU7746PW Cairo M Signature Satchel Bag; Pewter
Mfr # MKF-PU7746PW
Zoro # G603947648
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-PU7746PW
- Zoro # G603947648
- UPC # 748926280488
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments
- Top Zipper Closure
- Decorative M Emblem
- Supple Pebbled Embossed Texture
- Slightly Structured Silhouette
- Exterior Features A Front Snap Wide Compartment And A Front Zipper Pocket
- A Back Zipper Pocket
- Adjustable Shoulder Strap Extends To 50"
- Interior Features A Spacious Compartment With Two Slip In Pockets, A Mid- Zipper Pocket, And A Wall Zipper Pocket
- Color: Pewter
- Material: Made Of High-Quality Vegan Leather
- Handle Drop: 7"
- Dimension: 14.5" x 10" x 5.5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 30/86)
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- MARSH Oil Stencil Board, Yellow, 7 x 24 in. (OBC15-7X24-50)
- KLEIN TOOLS Utility Scissor, 6-3/8-Inch (544)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- Mkf Collection By Mia K Shipping & Packing Bags