Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-PU7746NV Cairo M Signature Satchel Bag; Navy
Mfr # MKF-PU7746NV
Zoro # G503947670
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-PU7746NV
- Zoro # G503947670
- UPC # 748926280501
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments
- Top Zipper Closure
- Decorative M Emblem
- Supple Pebbled Embossed Texture
- Slightly Structured Silhouette
- Exterior Features A Front Snap Wide Compartment And A Front Zipper Pocket
- A Back Zipper Pocket
- Adjustable Shoulder Strap Extends To 50"
- Interior Features A Spacious Compartment With Two Slip In Pockets, A Mid- Zipper Pocket, And A Wall Zipper Pocket
- Color: Navy
- Material: Made Of High-Quality Vegan Leather
- Handle Drop: 7"
- Dimension: 14.5" x 10" x 5.5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT BeGreen V Board Master Dry Erase Marker, Medium Chisel Tip, Assorted Colors, 5PK (43917)
- AT-A-GLANCE Monthly Desk Calendar, Watercolors (SK91-705-14)
- SHARP Staple Cartridge - Box of 3 - 5K/Cartridge (MXSC11)
- AZAR DISPLAYS Bifold Wall Mount. Inside Dimension: 6.125"W, PK10 (252329)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- Mkf Collection By Mia K Canvas Bags