Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-PU7746MS Cairo M Signature Satchel Bag; Mustard
Mfr # MKF-PU7746MS
Zoro # G603947655
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-PU7746MS
- Zoro # G603947655
- UPC # 748926280518
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments
- Top Zipper Closure
- Decorative M Emblem
- Supple Pebbled Embossed Texture
- Slightly Structured Silhouette
- Exterior Features A Front Snap Wide Compartment And A Front Zipper Pocket
- A Back Zipper Pocket
- Adjustable Shoulder Strap Extends To 50"
- Interior Features A Spacious Compartment With Two Slip In Pockets, A Mid- Zipper Pocket, And A Wall Zipper Pocket
- Color: Mustard
- Material: Made Of High-Quality Vegan Leather
- Handle Drop: 7"
- Dimension: 14.5" x 10" x 5.5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GONGE Build N Balance® Top24 Red (G2227)
- ZORO SELECT 2" Slant Ring Durable Binder, White (AVE17032)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Blue, 50PK (84212)
- ZORO SELECT Flat Corrugated Boxes, 15" x 10" x 4", Kraft, 25/Bundle (22XK66)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- U.S. SHELL Designer Shell Gift Bag (8462)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- Mkf Collection By Mia K Shipping & Packing Bags