Shop All Book Bags & Backpacks
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-PU7742MS Torra Milan M Signature Trendy Backpack by Mia K. - Mustard
Mfr # MKF-PU7742MS
Zoro # G503692747
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-PU7742MS
- Zoro # G503692747
- UPC # 748926280587
- Country of Origin China
- Category Book Bags & Backpacks
Description
Features
- Designed with luxurious gold tone embellishments
- Zip top closure
- Pockets: Interior features a spacious compartment with two zippered Pockets and slip in Pockets
- Exterior features front zippered pocket
- Adjustable shoulder strap, extends to 29 in
- Handle drop 2.5
- Color: Mustard
- Material: High-quality vegan leather
- Lining: Fabric
- Dimensions: 16 x 13 x 7.5 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Glass Dry Erase Board, Gloss (G7248B-A)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- TABBIES Protector End Tab Folder 8x2", Clear, PK100 (68386)
- CANON L100 -Laser Fax - Multifunction - Monochrome - Laser - Print, Fax, (5258B001)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-PU7742CH Torra Milan M Signature Trendy Backpack by Mia K. - Chocolate (MKF-PU7742CH)
- ASHLEY Student Carry Storage Bag, 6PK (ASH10567)
- WILLLAND OUTDOORS 40 x 28 x 6 cm Archer Sling Bag, Dark Night (B60841)
- SAMSONITE ® Wheeled Backpack, 14 x 8 x 21, Black/Charcoal (178961053)
- BAZIC Classic Backpack 17in Red, PK2 (1052)
- BETTER THAN A BRAND Deluxe Wheeled Backpack - Hot Pink (BE22650)
- TARGUS Corporate Traveler Backpack, CUCT02B (CUCT02B)
- Mkf Collection By Mia K. Book Bags & Backpacks