Shop All Book Bags & Backpacks
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-PU7742CH Torra Milan M Signature Trendy Backpack by Mia K. - Chocolate
Mfr # MKF-PU7742CH
Zoro # G803692669
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-PU7742CH
- Zoro # G803692669
- UPC # 748926280549
- Country of Origin China
- Category Book Bags & Backpacks
Description
Features
- Designed with luxurious gold tone embellishments
- Zip top closure
- Pockets: Interior features a spacious compartment with two zippered Pockets and slip in Pockets
- Exterior features front zippered pocket
- Adjustable shoulder strap, extends to 29 in
- Handle drop 2.5
- Color: Chocolate
- Material: High-quality vegan leather
- Lining: Fabric
- Dimensions: 16 x 13 x 7.5 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 11" x 11", Kraft, 25/Bundle (22XK91)
- MSSC Foam Roller Handle, 3 in., for Rolmark Ink (RM20-30)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- UNIVERSAL Cork Bulletin Bar, Brown, 24 x 1 (UNV43424)
- EVEREST Signature Waist Pack, Red (E044MD-RD)
- MUSTANG SURVIVAL Unisex Java Bombay Backpack, Blue - Large & Extra Large (796109)
- PROPAC BACKPACK, GREEN, BLANK (D2012-GRN)
- PROPAC BACKPACK, LARGE, GREEN WITH CERT (D2010WEST-CERT)
- ZIPLOC Ziploc Sandwich Bag, PK1080 (71147)
- PREFERRED NATION Preferred Nation P3522.CAMO Laptop Backpack; Camo (P3522.CAMO)
- PREFERRED NATION Preferred Nation P3412.Olive Computer Backpack - Olive (P3412.Olive)
- Mkf Collection By Mia K. Book Bags & Backpacks