Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-PU7737RD Rylee Tote Bag; Red
Mfr # MKF-PU7737RD
Zoro # G003947743
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-PU7737RD
- Zoro # G003947743
- UPC # 748926280471
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments
- Decorative M Keychain
- Zip Top Closure
- Metal Feet To Keep Purse Upright
- Exterior Features Back Zippered Pocket And Two Side Slip In Pockets
- Removable And Adjustable Shoulder Strap Extends Up To 50"
- Interior Features A Spacious Compartment With Two Zippered Pockets And Slip In Pockets
- Color: Red
- Material: Made Of High-Quality Vegan Leather
- Handle Drop: 8.5"
- Dimension: 13.5" x 11" x 5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Tape, Indust, 3/4"-Bk/Cl (BRTTZES141)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- ZORO SELECT File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1257R)
- BETTER OFFICE PRODUCTS Zipper Security Bank Deposit Bag, Clear Window & 14 Insert Cards, 1125in x 625in Asst'd Colors, 7PK (24007)
- DAYTON BAG AND BURLAP Treated Burlap Sand Bags, Pack of 25 (19A990)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- DEBCO Debco NW5462 Non Woven Insulated Grocery Tote - Black - 12 Pack (NW5462)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- EVEREST Everest 1002DS-HPK-BK Shopping Tote - Hot Pink-Black (1002DS-HPK/BK)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- Mkf Collection By Mia K Shipping & Packing Bags