Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-MU6412RD Aylet M Tote with Mini Bag & Wristlet Pouch; Red - 3 Piece
Mfr # MKF-MU6412RD
Zoro # G803947578
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-MU6412RD
- Zoro # G803947578
- UPC # 748926282741
- Country of Origin China
- Category Canvas Bags
Description
Aylet M Tote With Mini Bag And Wristlet Pouch.
Features- Made of high-quality vegan leather & Fabric lining
- Designed with luxurious gold tone hardware
- Top zipper closure
- Slightly structured silhouette
- Matching mini tote bag
- Metal feet to keep bag upright position
- 3 Piece
- Interior features a spacious compartment with two slip in pockets and a wall zipper pocket
- Mini tote- interior features a spacious compartment with a back-zipper pocket
- Color: Red
- Material: Faux Leather
- Handle Drop: 11 in.
- Mini tote Size: 7 H x 3.5 D x 11.5 L in.
- Handle Drop: 5.5 in.
- Wristlet: 5.5 H x 7.5 L in.
- Wristlet handle: 6.5 in.
- Measurement Tote: 10.5 H x 5 D x 15.5 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Bent, 12 In. L, Hot Forged Steel (10850)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, 2PK (227C)
- UST Strap Dispenser for Polyester Straps (UST 2550)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM44)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- Mkf Collection By Mia K. Canvas Bags