Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-MU6409BR Reanna Signature Crossbody & Wristlet; Brown
Mfr # MKF-MU6409BR
Zoro # G503948011
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-MU6409BR
- Zoro # G503948011
- UPC # 748926275750
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone embellishments
- Zip top closure
- Tab-front design with studded Milan logo
- Wristlet handle 6.5 in
- Removable & shoulder strap, adjustable up to 48 in
- Interior features a spacious compartment with a zippered wall pocket and open pouch pocket
- Exterior features two front zippered pockets and one back zippered pocket
- Color: Brown
- Fabric: lining
- Material: Made of high-quality vegan leather
- Measurement Dimension: 7 in W x 9 in H x 2 in D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Industrial Marker, Fine Tip, Green Color Family, Ink (96026)
- CRAFTSMAN XL Pro Organizer (CMST14520)
- LORELL 9-compartment Drawer Tray Organizer (60006)
- CRESCENT WISS 10" Wide Blade Bent Handle Industrial Shears (W20W)
- MIDWEST PACIFIC Drawstring Parts Bag, 12x8", PK100 (MP-812CB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- DEBCO Debco NW5462 Non Woven Insulated Grocery Tote - Black - 12 Pack (NW5462)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- Mkf Collection By Mia K Canvas Bags