Shop All Accessories
Mkf Collection By Mia K
MKF Collection by Mia K MKF-MU6391RD Cossetta Cell Phone Crossbody Wallet; Red
Mfr # MKF-MU6391RD
Zoro # G803876083
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-MU6391RD
- Zoro # G803876083
- UPC # 748926252881
- Country of Origin China
- Category Accessories
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone hardware
- Top zipper closure
- Multi pockets compartments
- Wristlet handle 8 in
- Removable and adjustable shoulder strap, extends to 50 in
- Structured Silhouette
- Interior features 12 cards slots, 2 full bill compartments, and a mid-zipper pocket
- Exterior features a spacious front pocket ideal for a phone
- Color: Red
- Fabric: lining
- Material: Made of high-quality smooth vegan leather
- Measurement Dimension: 8 in L x 4.5 in H x 2 in D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Cone Sign, Left Arrow, PK2, 8 Inch Height, .5 inch Width (M17729-0-6)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 1in, PK4 (CF1)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-426/XL)
- MIRA COOL Cooling Hat, Blue, L (963-014)
- GRID WALLET Titanium Wallet with Money Clip (TITAN-CLIP)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT4-WRNK-BRW Texas A&M Secretary Wrinkle Leather Wallet (TAM-IWT4-WRNK-BRW)
- TREX BY ERGODYNE Ice Traction, Replacement Spikes (6301TC)
- GOLD RUSH Gold Rush BT925WB80SET-RD - MUL Western Rhinestone Buckle Accent Purse Wallet Set - Red & Multi Color (BT925WB80SET-RD/MUL)
- ANSELL Hood, Universal, Red, Polyester (66-664)
- FRIO Insulin Cooling Pump Wallet- Purple- 4.75 in. x 3.25 in. (1130PumpPur)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ TOP FLAP/ BK/BR (BCO5545RFID)
- Mkf Collection By Mia K Workwear