Shop All Accessories
Mkf Collection By Mia K
MKF Collection by Mia K MKF-MU6391BK Cossetta Cell Phone Crossbody Wallet; Black
Mfr # MKF-MU6391BK
Zoro # G503876147
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-MU6391BK
- Zoro # G503876147
- UPC # 748926252836
- Country of Origin China
- Category Accessories
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone hardware
- Top zipper closure
- Multi pockets compartments
- Wristlet handle 8 in
- Removable and adjustable shoulder strap, extends to 50 in
- Structured Silhouette
- Interior features 12 cards slots, 2 full bill compartments, and a mid-zipper pocket
- Exterior features a spacious front pocket ideal for a phone
- Color: Black
- Fabric: lining
- Material: Made of high-quality smooth vegan leather
- Measurement Dimension: 8 in L x 4.5 in H x 2 in D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE CN PR, WOMENS PR (A7551-8.5M)
- FEDERAL SIGNAL Low Profile Mini Sounder, Outdoor, 9-28VDC (LP4-09-028)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-C (SDR-C)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", Orange (15-1904-AF1624-628)
- 5.11 Light-writing Patch, Black, 500D Nylon (56121)
- POINT6 Women's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Large (81-8004-204-07)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, BLACK (201-002)
- STARLINKS Starlinks KT12 Solar Cross Pendant - Strong Health And Mental Vigour (KT12)
- UPM GLOBAL LLC UPM Global LLC 12536 Luxembourg Royal Highness Five Cent Euro Coin Silvertone Money Clip (12536)
- POINT6 Men's Merino Base Layer Mid-Weight Bottoms, Black, Large (81-8002-204-07)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, OLIVE DRAB (201-001)
- Mkf Collection By Mia K Workwear and Protective Clothing